3/4 x 3/4 in. Plastic Insert Elbow

You last purchased this on
 
Campbell Manufacturing

3/4 x 3/4 in. Plastic Insert Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

3/4 x 3/4 in. Plastic Insert Elbow

  • Fast #
  • Part #CLP3
  • Item #1002855
  • Manufacturer Part #LP 3
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Universal part: 1406-007
  • Requires Certification

Specifications

CSA Certified:
Yes
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
Yes