3/4 x 3/4 in. Plastic Insert x MPT Combination Elbow
3/4 x 3/4 in. Plastic Insert x MPT Combination Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Universal part: 1413-007
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes