4 ft. Cast Iron FNPT x Hose Yard Hydrant
4 ft. Cast Iron FNPT x Hose Yard Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Depth of Trench:
- 4 ft
- End Connection 1:
- FNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT x GHT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 81 in
- Material:
- Cast Iron
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant