Campbell Manufacturing
4 in. PVC Torque Stop Flex with Clamp
Part #CTS48 | Item #491745 | Manufacturer Part #TS-48
$
30.37
EACH
Diameter:
4 inProduct Details
- Installed directly above submersible pump to protect pump from starting torque damage
- Includes 2 stainless steel clamps
Specifications
Diameter: 4 in
Fitting Size 1: 3 in
Fitting Sizes: 3 in
Material: Plastic
Pump Body Material: Plastic
Type: CTS48