6 x 1-1/4 in. Well Seal
6 x 1-1/4 in. Well Seal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pitless, single hole
- 2 60W A-19 Bulbs Required
- 1/2 in vent tapping
-
Lead Law Compliant
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female x Female
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 6 in x 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- UL Listed:
- No