6 x 1 in. Split Well Sealant

You last purchased this on
 
Campbell Manufacturing

6 x 1 in. Split Well Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

6 x 1 in. Split Well Sealant

  • Fast #
  • Part #CSUB6X1
  • Item #1581029
  • Manufacturer Part #SUB6X1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cable hole size 1 in
  • Lead-Free
  • Vent tapping size 1/2 in
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female x Female
Fitting Size 1:
6 in
Fitting Size 2:
1 in
Fitting Sizes:
6 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
UL Listed:
No