7-1/2 in. Universal Pump Mounting Bracket
7-1/2 in. Universal Pump Mounting Bracket
Frequently Purchased Together
Product Details
- Easily installed on top of tank
- Hardware included
- Universal style fits most pumps
-
Lead Law Compliant
Specifications
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/8 in
- Material:
- Zinc
- Width:
- 1-15/16 in