3/4 in. Straight SDR 9 PVC Compression Coupling
700 Series 3/4 in. Straight SDR 9 PVC Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2666, ASTM D-2737
- Application:
- Polyethylene Pipe
- Clean Bagged:
- No
- Collection:
- 700 Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Schedule Class:
- SDR 9