9-3/4 in. 5-Micron Sediment Filter Cartridge

Part #C1SS30  |  Item #491772  |  Manufacturer Part #1SS-30

$ 6.97 EACH

Length:

9-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Diamond-wound™ polypropylene fiber and core
  • Made in the USA

Lead Law Compliant

Documents

Specifications

Contaminant Removal: Sediment

Filter Size: 9-3/4 in

Lead Law Compliant: Yes

Length: 9-3/4 in

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes