0 items

Campbell Manufacturing ABS Plastic Well Seal

CPSX1

  • SIZE
  • PRICE

DESCRIPTION

  • Heavy duty zinc-plated bolts/nuts for dependable gasket sealing
  • Load tested to hold over 20,000 lbs
  • Made in the USA
  • Submersible, solid well seal
  • Vent tapping: 1/2"

SPECIFICATIONS

End Connection 1
PVC
End Connection 2
PVC
Fitting Size 1
4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
ABS
Size
4 in x 1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday