Campbell Manufacturing Heavy Duty Water Filter with Pressure Relief Button

C1PSB

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear bowl is made of rugged industrial-strength plastic making it easy to see when it's time to change the filter cartridge
  • For use in residential and commercial environments
  • Includes 1 Campbell 1SS (95 micron) standard duty filter cartridge and filter service wrench
  • Made in the USA
  • Pressure release button for easy cartridge changing

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
20 gpm
Lead Law Compliant
Yes
Length
12-3/8 in
Material
Plastic
Maximum Pressure
125 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday