Campbell Manufacturing Insert Brass 90 Degree Elbow

BRLFI9

Manufacturer Part #: YBL3LF

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Machined from 86% copper alloy brass castings
  • Made in the USA

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday