Campbell Manufacturing Insert Red Brass Coupling

CCB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Made in the USA
  • Manufactured from schedule 40 pipe
  • Wrench flats on fitting body assists with installation

SPECIFICATIONS

ANSI Specifications
ANSI 61
Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Red Brass
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday