0 items

Campbell Manufacturing Insert x MPT Straight Nylon Combo 90 Degree Elbow

CCEN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Water
Clean Bagged
No
End Connection 1
Insert
End Connection 2
MPT
End Connections
Insert x MPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
Nylon
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday