Campbell Manufacturing Insert x MIP Yellow Brass Adapter

CYBMLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Made in the USA

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
MIP
End Connections
Insert x MIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday