Campbell Manufacturing Male Red Brass Adapter

CMAB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Made in the USA
  • Manufactured from schedule 40 pipe

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Red Brass
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday