0 items

Campbell Manufacturing Male PVC Reducer Adapter

CRMAP4B

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Universal part: 1436-133

SPECIFICATIONS

Clean Bagged
No
Color Finish
Red
End Connection 1
Male
End Connection 2
Male
End Connections
Male
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday