0 items

Campbell Manufacturing Male Plastic Adapter

CMAN

  • SIZE
  • PRICE

DESCRIPTION

  • Universal part: N436-012

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male
End Connection 2
Male
End Connections
Male
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Nylon
NSF Certified
No
Size
1-1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday