Campbell Manufacturing Plastic Insert Elbow
CLP
Fitting Sizes
SPECIFICATIONS
- CSA Certified
- Yes
- End Connection 1
- Insert
- End Connection 2
- Insert
- Fitting Size 1
- 1-1/4 in
- Fitting Size 2
- 1-1/4 in
- Fitting Sizes
- 1-1/4 in x 1-1/4 in
- Material
- Plastic
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- UL Listed
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday