Campbell Manufacturing

Spin Down™ 1-1/2 in. Filter Body

Part #CFB6  |  Manufacturer Part #FB6

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

CE Approved: No

Collection: Spin Down™

EPA Compliant: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliant: Yes

NSF Certified: No

Product Type: Filter Body

UL Listed: No