Campbell Manufacturing

Spin Down™ 2 in. Slip Polyester 100 gpm 24 Mesh Long Bowl Sedimentary Trapper Filter

Part #CFT824LB  |  Manufacturer Part #FT8-24LB

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Spin Down™

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Filtering Material: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 100 gpm

Lead Law Compliant: Yes

Length: 17-7/8 in

Material: Plastic

Material Type: Polyester

Maximum Pressure: 150 psi

Maximum Temperature: 73

Mesh Size: 24

NSF Certified: No

UL Listed: No

Width: 5-1/2 in