3 in. 5.8A Limit Control
Series L59 3 in. 5.8A Limit Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- User adjustable temperature setting
- Pilot duty: N.C. contacts: 40 VA at 30, 120 and 240 VAC
- SPDT switch
- Fan off temp: 120 - 250° F
- Pilot duty: N.O. contacts: 120 VA at 30; 120 and 240 VAC
Specifications
- AMP:
- 5.8
- Collection:
- Series L59
- Length:
- 3 in
- Volts:
- 120/240V