1/2 in. Schedule 40 Conduit Pipe

You last purchased this on
 
Can-Tex Industries

1/2 in. Schedule 40 Conduit Pipe

This product requires certification to purchase.
You last purchased this on
 
Can-Tex Industries

1/2 in. Schedule 40 Conduit Pipe

  • Fast #
  • Part #MRCA52AE12
  • Item #4124104
  • Manufacturer Part #A52AE12
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
10 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
1/2 in
UL Listed:
No