2-1/2 in. Bell End Straight Schedule 40 PVC 45 Degree Elbow with 36 in. Radius

You last purchased this on
 
Can-Tex Industries

2-1/2 in. Bell End Straight Schedule 40 PVC 45 Degree Elbow with 36 in. Radius

This product requires certification to purchase.
Brand image
You last purchased this on
 
Can-Tex Industries

2-1/2 in. Bell End Straight Schedule 40 PVC 45 Degree Elbow with 36 in. Radius

  • Fast #
  • Part #C5233801
  • Item #2130951
  • Manufacturer Part #5233801
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 2" NPT, vertical discharge.
  • 104°F continuous liquid temprature.
  • Can be used above ground or buried and are suitable for concrete encasement
  • 15' cable entry cord.
  • 416 stainless steel shaft.
  • Buna-N square rings.
  • Single vane impeller enclosed.
  • Volute, motor housing, and seal plate cast iron ASTM A-48, class 30.
  • 3450 rpm.
  • NEMA L-single phase motor, NEMA B-three phase torque curve.
  • Requires Certification

Specifications

ASTM:
ASTM D-2564
Application:
Conduit, Fittings, Ducts
CSA Certified:
Yes
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40
UL Listed:
Yes
Width:
36 in