2-1/2 x 2-1/2 in. Schedule 40 PVC Conduit Coupling
2-1/2 x 2-1/2 in. Schedule 40 PVC Conduit Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC2
- Schedule Class:
- 40