0 items

Can-Tex Industries 2- Hole PVC Conduit Pipe Strp

EPVCSFS

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line
  • Two holes in the feet of the strap allow mounting with screws or nails

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Plastic
Material Type
PVC
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday