Can-Tex Industries

2 x 2 in. 2-Piece PVC Conduit Expansion Coupling

Part #EPVCECK  |  Manufacturer Part #5144036

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D 2564

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Material: Plastic

Material Type: PVC