2 x 2 in. PVC Schedule 40 36 in. Plain End 90 Degree Conduit Elbow

You last purchased this on
 
Can-Tex Industries

2 x 2 in. PVC Schedule 40 36 in. Plain End 90 Degree Conduit Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Can-Tex Industries

2 x 2 in. PVC Schedule 40 36 in. Plain End 90 Degree Conduit Elbow

  • Fast #
  • Part #EPVC936K
  • Item #2403710
  • Manufacturer Part #5133848
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in x 2 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UL Listed:
Yes