3 in. x 20 ft. Plastic Conduit Pipe
3 in. x 20 ft. Plastic Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 3 in
- End Connection 1:
- Plain End
- End Connection 2:
- Bell End
- End Connections:
- Plain End x Bell End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 3 in
- UL Listed:
- Yes