Can-Tex Industries 3 x 10 ft. TC40 Split PVC Conduit Pipe in Grey

CA52DAZS

Manufacturer Part #: A52DAZS

Pipe Tubing Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Split
End Connections
Split
Inside Diameter
3 in
Outside Diameter
4 in
Pipe Tubing Size
3 in
UL Listed
UL 651
Wall Thickness
0.216 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday