Can-Tex Industries

4 in. Bell End Straight DB-60 PVC 45 Degree Elbow with 36 in. Radius

Part #C5123776  |  Manufacturer Part #5123776

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #C5123776Mfr. Part #5123776

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • A section of DB-100 Duct which has been heated and bent to effect a change in direction of a duct installation

Documents

Specifications

ASTM Specifications: ASTM F-512

Application: Cables, Direct Burial

Clean Bagged: No

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No