4 x 4 in. PVC Schedule 40 36 in. Plain End 90 Degree Conduit Elbow

Part #EPVC936P  |  Item #2403711  |  Manufacturer Part #5133821

Call for Pricing EACH

Fitting Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Schedule 40 PVC construction for strength and durability
  • For indoor or outdoor use
  • Suitable for aboveground or buried
  • Plain end connections are solvent weld
  • 36 in radius
  • ETL listed
  • Made in USA

Documents

Specifications

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: 90°

Material: Plastic

Material Type: PVC

Schedule Class: 40

UL Listed: Yes