5 in. Straight PVC Conduit DB Bell End

Part #C5124015  |  Item #2484784  |  Manufacturer Part #5124015

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DB60 Fabricated End Bells are used in concrete vault walls to provide a smooth safe entrance to the conduit outside
  • Protects wiring that is being pulled through concrete vault walls
  • Longer length than standard end bells
  • For use with all EB and DB conduit
  • Made from durable corrosion resistant PVC DB60 material
  • Meets NEMA TC-9 Standards
  • Made in USA

Documents

Specifications

Application: Electrical Conduit

Clean Bagged: No

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Inside Diameter: 5-1/2 in

Material: Plastic

Material Type: PVC

NEMA Specifications: NEMA TC9

Outside Diameter: 5-7/8 in