0 items

Can-Tex Industries 8 x 8 x 4 in. Plastic PVC Cond Junction Box

EPVCJBXXP

  • MATERIAL
  • PRICE

DESCRIPTION

SPECIFICATIONS

Height
4 in
Length
8 in
Material
Plastic
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday