0 items

Can-Tex Industries Bell End Straight Schedule 40 PVC 45 Degree Elbow with 36 in. Radius

C5233

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Can be used above ground or buried and are suitable for concrete encasement

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
Accessories, Conduit, Ducts, Fittings
CSA Certified
Yes
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday