0 items

Can-Tex Industries PVC Conduit Body

EPVCLB

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday