0 items

Can-Tex Industries Schedule 40 Bell End Conduit 22-1/2 Degree Elbow

C5233

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in x 6 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
40
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday