0 items

Can-Tex Industries Schedule 40 PVC Conduit Male Adapter

EPVCMA

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Male
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Plastic
Material Type
PVC
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday