1-1/2 in. PVC In-line Drain Strainer

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1-1/2 in. PVC In-line Drain Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1-1/2 in. PVC In-line Drain Strainer

  • Fast #
  • Part #I393243AW
  • Item #3631359
  • Manufacturer Part #19106
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installed on individual sink wastes in kitchen and sanitary applications
  • Prevents food debris, hair, lint and similar solid material from entering the drainage system
  • Removable strainer
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
Drain Component Type:
Strainer
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
1-1/2 in
Trim Ring:
No
Width:
4-3/10 in