2 in. Plastic Hub Backwater Valve

You last purchased this on
 
IPEX USA

Clean Check® 2 in. Plastic Hub Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPEX USA

Clean Check® 2 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #I22372W
  • Item #1826668
  • Manufacturer Part #22372W
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Clean Check®
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Pressure - Maximum:
5 psi
Valve Body Material:
PVC
Valve Size:
2 in
Valve Type:
Backwater Valve