Canplas Industries Endura® 17-1/2 x 2 in. 442 lbs. Plaster Interceptor

C3910PA15

Capacity

442 lbs
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Integrated water seal
  • Intended for a wide range of applications where by gravity, material is required to be separated from the waste water flow
  • Separates plaster, clay, sand, sediment, grit and general debris

SPECIFICATIONS

Capacity
442 lbs
Collection
Endura®
Color Finish
Grey
End Connection 1
Mechanical Joint
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
20 gpm
Height
16-3/10 in
Length
14-1/2 in
Material
Plastic
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday