Canplas Industries Endura® 25 GPM Grease Interceptor 2SPG

C3925A02

Flow Rate

25 gpm
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Airtight seal
  • C/W flow control
  • Can be installed in-floor, semi-recessed or on-floor
  • EZ access latches
  • Light and highly durable
  • Removable baffles

SPECIFICATIONS

Capacity
50 lbs
Collection
Endura®
Color Finish
Grey
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
25 gpm
Height
16-3/10 in
Length
23-3/5 in
Material
Plastic
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday