0 items

Canplas Industries Endura® Grease Interceptor

C3925XTA

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
CSA Certified
CSA B481.1
Collection
Endura®
Color Finish
Grey
End Connection 1
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
25 gpm
Height
16-1/2 in
Length
31-1/4 in
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday