1/2 x 17 in. Angle Log Lighter Valve

Part #CLLACM  |  Item #1633700  |  Manufacturer Part #LLA.CM.NG

Length:

17 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 17 in

Material: Steel

Valve Body Style: Angle

Valve Size: 1/2 in

Valve Type: Angle Log Lighter Valve