1-Light Sconce in Burnished Bronze

Part #C9681BBAN  |  Item #5082119  |  Manufacturer Part #9681BB-AN

Color/Finish:
Burnished Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce with Burnished Bronze finish and Antique glass
  • Dimensions: 5" W x 14" H x 4" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 4.75"W x 13.75"H x .75"E
  • UL listed and rated for Dry locations.
  • ADA compliant fixture.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique Water

Height: 14 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 5 in

Wire Gauge: 18 ga