28-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Iron with Wood

You last purchased this on
 
Capital Lighting

28-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Iron with Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

28-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Iron with Wood

  • Fast #
  • Part #C330561IW
  • Item #7661672
  • Manufacturer Part #330561IW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Iron/Wood Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 18 in W x 31 in H x 28.5 in E
  • Six light fixture in Iron and Wood finish with None glass.
  • Requires 6 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Color Finish Category:
Iron Tones
Color Finish Name:
Iron/Wood
Depth:
28-1/2 in
Diameter:
28-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
31 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Urban, Rustic
Material:
Metal
Maximum Temperature:
105
Number of Lights:
6
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W