Capital Lighting
29 x 45 in. Polyurethane Rectangular Decorative Mirror in Silver Leaf
Part #C723801MM | Item #7350509 | Manufacturer Part #723801MM
Product Details
- Modern style Mirror in Silver Leaf finish.
- Dimensions: 29 "W x 44-3/4 "H x 1-1/2 "D
- Modern style.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
CSA Certified: No
Color Finish: Silver Leaf
Color Finish Category: Silver Tones
Depth: 1-1/2 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 45 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Lighting Style: Modern
Material: [Plastic, Glass]
Material Type: Polyurethane
NEMA Specifications: No
Power Source: [Electric, AC]
Shape: Rectangular
Style: Glam
UL Listed: No
Width: 29 in