Capital Lighting
3-1/2 x 12 in. 2-Light Ceiling Fixture in Oil Rubbed Bronze with White Glass Shade
Part #C2032OR | Item #4143676 | Manufacturer Part #2032OR
Product Details
- Two light ceiling fixture in Oil Rubbed Bronze
- Dimensions: 12" W x 3-1/2" H
- Requires two 60W E26 medium bulbs
- UL listed and rated for Damp locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: White
Height: 4-1/4 in
Indoor Outdoor: Indoor
Installation Type: [Ceiling Mount, Flush Mount, Semi-flush Mount]
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: [Down Lighting, Ambient Lighting]
Lighting Style: Urban
Material: [Metal, Glass]
Maximum Temperature: 150
NEMA Specifications: No
Number Of Lights: 2
Power Source: [Electric, AC]
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 60
Width: 12-1/2 in
Wire Gauge: 18 ga