51 in. 60 W 1-Light Medium Pendant in Antique Nickel

Part #C4432AN  |  Item #4516303  |  Manufacturer Part #4432AN

$ 258.13 EACH
(Pricing is for Antique Nickel)

Color/Finish:
Antique Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One light pendant in Antique Nickel
  • Dimensions: 13" W x 51" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5.5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 6' Wire
  • Includes 1' chain and 6' wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 13 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 51 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Classic

Material: [Metal, Glass]

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Wire Gauge: 18 ga