Capital Lighting
53-1/2 in. 75W 3-Light Island in Graphite (Less Lamp)
Part #C4198GR | Item #4514467 | Manufacturer Part #4198GR
Product Details
- Three light island fixture in Graphite
- Dimensions: 34-1/4" W x 53-1/2" H
Specifications
Bulb Type: Incandescent
Color Finish: Graphite
Color Finish Category: Greys
Energy Star Compliant: No
Height: 53-1/2 in
Light Bulb Base Type: Medium E-26
Lighting Style: Urban
Material: Steel
Number Of Lights: 3
UL Listed: Yes
Volts: 120V
Watts: 225
Width: 34-1/4 in